Beli leveling block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Obishi Keiki Seisakusho Leveling BlockDeskripsi:Please use for centering and installation of surface plates, machine tools, etc.An easy-to-use product with excellent load capacity.atribut:
- Allowable Load (kg): 2500
- Thread Diameter: M16
- Lift (mm): 10
- Dimension A (mm): 140
- Dimension F (mm): 26
- Dimensions d (mm): 145
- Dimension E (mm): 100
- Dimension B (mm): 90
- Dimension C (mm): 70-80
- Insize Block Level (Waterpass)Deskripsi:- V-groove on bottom and left for shafts (Shafts dia. 15-70mm); - With transverse vial; - Supplied with adjusting wrenchatribut:
- Sensitivity (mm): 0.02
- Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)Deskripsi:Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- Onishi Mfg. Iron Saw 135Deskripsi:It is a saw blade that does not have clams and is not easily scratched even when pressed against the cut surface. Because there is a back metal, you can cut it straight and clean! Rust-resistant electroless nickel-plated finishFor flat cutting of buried trees (wood dowels)atribut:
- Band Width (mm): 0.4
- Blade Length (mm): 135
- Blade Thickness (mm): 0.4
- Cell Spacing (mm): (Blade) 1.2
- Overall Length (mm): 150
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Wall Thickness (mm): 0.4
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Obishi Keiki Seisakusho Small Precision Level 125-0.05atribut:
- Dimensions (mm): 125×30×42
- Sensitivity (mm/m): 0.05
- Type: Small precision level
- RoHS Directive (10 substances): correspondence
- Non Brand Water Level Depth Meteratribut:
- Length (m): 100
- Probe Material: Stainless
- RIKEN KEISOKUKI Precision Square Level (Waterpass)Deskripsi:This is an in-house standard precision product. (No bubble chamber is provided)Please use for machine assembly, installation, centering, etc.The surfaces used (four sides, V-groove) are precision ground.The full range accuracy of the main level is ±2.0 scale.
- monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- Solinst Water LevelDeskripsi:For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- monotaro.id Hex Socket Head Cap Screw (Baut L)Deskripsi:Baut L Only Stainless Steel M10 x 100- Diameter Badan 10 MM- Panjang 100 MM / 10 CM- Kepala Baut Kunci L 8- Pitch 1,5- Material Stainless Steel- Grade SS 304- Standard DIN 912atribut:
- Grade: SS 304
- Material: Stainless Steel
- Standard: DIN 912
- Uniroll Adjuster Foot (Galvanish)atribut:
- Material: Galvanish
Daftar Harga leveling block Terbaru October 2026
| Obishi Keiki Seisakusho Leveling Block | Rp4.399.900 |
| Insize Block Level (Waterpass) | Rp3.099.900 |
| Yane Furniture Adjuster (Leveling Kaki) | Rp12.900 |
| Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog) | Rp2.199.900 |
| Yane Adjuster+Ring Nut | Rp41.900 |
| STARRETT Measuring Tape Diameter (Meteran) | Rp1.499.900 |
| Onishi Mfg. Iron Saw 135 | Rp329.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| Obishi Keiki Seisakusho Small Precision Level 125-0.05 | Rp33.999.900 |
| Mitutoyo Setting Ring | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/nkP106621848-2.jpg)
/e9P108905513-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Analog%20(Alat%20Ukur%20Diameter%20Dalam)%20(Pengukur%20Lubang%20Dial%20Analog)/kgP102120736-2.jpg)

/p3P107723903-1.jpg)

/P101000154-1.jpg)


/5zP109329215-1.jpg)

/doP108895492-1.jpg)
/ddP105670481-3.jpg)

/l5P106117761-4.jpg)
/8hP108160305-1.jpg)
/h8P105309620-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)